Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
ROEBUCK TA030152P30 CARBIDE BURR CYLINDRICAL 3MM SHANK 3 X 12
ROEBUCK TA030152P30 CARBIDE BURR CYLINDRICAL 3MM SHANK 3 X 12
Rotary milling file Unbranded
References
unbranded:
TA030152P30
rubix:
229460
Technical specifications
Tail diameter
3
mm
Shape of head
Cylindrical
Total length
12
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK TA030152P30 CARBIDE BURR CYLINDRICAL 3MM SHANK 3 X 12
Standard and Diamond cut Burrs
Technical specifications
Attributes
Tail diameter
3
mm
Shape of head
Cylindrical
Total length
12
mm
Head diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.08
excl. VAT
/
Each
£
7.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 863245 SOLID CARBIDE BURR MODEL M CONE HEAD D.16X25-6
ROEBUCK TB130192P60 CARBIDE BURR CYLINDER END CUT 6MM SHANK 12 X 20
CUTLINE 863138 CARBIDE BURR MOD C ROUNDEND CROSSCUT 8X19-6
PFERD KUD 1210/6 INOX 21112882 12MM BALL BURR 900543
FACOM CUTTING WHEEL VFA.606
CUTLINE 863195 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 3X13-3
CUTLINE 863250 SOLID CARBIDE BURR MODEL M CONE HEAD D.12,7X25-6
ROEBUCK TH080192S60 CARBIDE BURR DIAMOND CUT FLAME 8 X 19 X 6MM SHANK
CUTLINE 863174 CARBIDE BURR MOD D SPHERICAL ALUCUT 12,7X10,8-6
CUTLINE 863178 CARBIDE BURR MOD F OGIVE NEGCUT 9,5X19-6
CUTLINE 863159 CARBIDE BURR MOD D SPHERICAL NEGCUT 9,5X9-6
T1400D GARYSON BUR
GARRYSON MINIATURE BURR GT4200
PFERD 21101626 TC-BURRS ZYA 0616/6 C3 PLUS
ROEBUCK TH080192P60 CARBIDE BURR 6MM SHANK 8 X 20 FLAME