Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 863113 SOLID CARBIDE BURR MOD A CYLINDRICAL 9,5X19-6
CUTLINE 863113 SOLID CARBIDE BURR MOD A CYLINDRICAL 9,5X19-6
Carbide Bur
References
giss cutline:
863113
rubix:
216A9113
ean:
3660338177286
Technical specifications
Tail diameter
6
mm
Shape of head
Cylinder
Total length
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863113 SOLID CARBIDE BURR MOD A CYLINDRICAL 9,5X19-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR A 9,5x20-6 CYLINDER-INOX
Specifically developed geometry to generate high stock removal on austenitic and corrosion resistant steels
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Cylinder
Total length
65
mm
Teeth
Stainless steel
Head diameter
9.5
mm
Scope
Rough Outline
Capacity length
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.70
excl. VAT
/
Each
£
28.44
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK TH030062P30 CARBIDE BURR 3MM SHANK 3 X 5 FLAME
PFERD 21205153 BURR BALL NOSE CYLINDER 3 X 13 3MM
PFERD 21117326 TC-BURRS RBF 0618/6 C3 PLUS
CUTLINE 863173 CARBIDE BURR MOD D SPHERICAL ALUCUT 9,5X9-6
ROEBUCK TC130252S60 CARBIDE BURR DIAMOND CUT BALL NOSE CYLINDER 12 X 2
CUTLINE 863127 SOLID CARBIDE BURR MOD B CYLIND SING CUT 9,5X19-6
CUTLINE 863199 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 9,5X19-6
6MM BALL BURR D-CUT GT7240D
PFERD 21134826 TC-BURRS TRE 0610/6 C3 PLUS
DORMER P81112.7X6.0 BURR 12.70 MM X 6.00 MM 6814147
PFERD 21103126 TC-BURRS B 0820/6 C3 PLUS
BAHCO A1225M06X TC ROTARY BURR
CUTLINE 863129 SOLID CARBIDE BURR MOD B CYLIND DIACUT 9,5X19-6
DORMER P805C6.0X6.0 BURR 6.00 MM X 6.00 MM 6814118
DORMER P805C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814120