Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
ROEBUCK TL060192P60 CARBIDE BURR 6MM SHANK 6 X 18 BALL NOSED CONE
ROEBUCK TL060192P60 CARBIDE BURR 6MM SHANK 6 X 18 BALL NOSED CONE
Rotary milling file Unbranded
References
unbranded:
TL060192P60
rubix:
229444
Technical specifications
Tail diameter
6
mm
Shape of head
Ball Nosed Cone
Total length
18
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK TL060192P60 CARBIDE BURR 6MM SHANK 6 X 18 BALL NOSED CONE
Standard and Diamond cut Burrs
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Ball Nosed Cone
Total length
18
mm
Head diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.62
excl. VAT
/
Each
£
9.14
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
FACOM CUTTING WHEEL VFA.1204
ROEBUCK TL100301S60 CARBIDE BURR DIAMOND CUT BALL NOSE CONE 10 X 27 X
PFERD 21102046 TC-BURRS ZYA 1625/6 C4
CUTLINE 863163 CARBIDE BURR MOD D SPHERICAL S STEEL 9,5X9-6
GARRYSON CARBIDE BURR 1/2X 1 X 6MM GT3700C-1
ROEBUCK TM130252P60 CARBIDE BURR 6MM SHANK 12 X 22 CONE
CUTLINE 863141 CARBIDE BURR MOD C ROUNDEND STEELCUT 9,5X19-6
CUTLINE 863178 CARBIDE BURR MOD F OGIVE NEGCUT 9,5X19-6
PFERD 21101987 TC-BURRS ZYA 1225/6 STEEL
CUTLINE 863154 CARBIDE BURR MOD C ROUNDEND ALUCUT 9,5X19-6
PFERD WRC0313/3Z4 BURR 21205143 TC-BURRS WRC 0313/3 C4
BAHCO A1225M06X TC ROTARY BURR
ROEBUCK TH030062P30 CARBIDE BURR 3MM SHANK 3 X 5 FLAME
PFERD KUD 1210/6 INOX 21112882 12MM BALL BURR 900543
CUTLINE 863164 CARBIDE BURR MOD D SPHERICAL S STEEL 12,7X10,8-6