Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
ROEBUCK TA100192P60 CARBIDE BURR TUNGSTEN KA61020-2
ROEBUCK TA100192P60 CARBIDE BURR TUNGSTEN KA61020-2
Rotary milling file Unbranded
References
unbranded:
TA100192P60
rubix:
229484
Product details
Technical specifications
Product details : ROEBUCK TA100192P60 CARBIDE BURR TUNGSTEN KA61020-2
Standard and Diamond cut Burrs
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.43
excl. VAT
/
Each
£
16.12
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
CUTLINE 863214 CARBIDE BURR MOD H FLAME S STEELCUT 12X32-6
CUTLINE 863241 CARBIDE BURR MOD L ROUND CONICAL ALUCUT 9,5X27-6
BAHCO D0606M06 TC ROTARY BURR
CUTLINE 863246 SOLID CARBIDE BURR MODEL M CONE HEAD D.3X11-3
DORMER P8116.3X3.0 BURR 6.30 MM X 3.00 MM 6814143
ROEBUCK TL100301S60 CARBIDE BURR DIAMOND CUT BALL NOSE CONE 10 X 27 X
CUTLINE 863206 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 9,5X19-6
PFERD 21101982 TC-BURRS ZYA 1225/6 INOX
ROEBUCK 21M08 HSS SCREW SHANK T-SLOT CUTTER 16 X 8MM
CUTLINE 863162 CARBIDE BURR MOD D SPHERICAL STEEL 12,7X10,8-6
ROEBUCK TD030031S30 CARBIDE BURR DIAMOND CUT BALL NOSE 3 X 2.7 X 3MM S
CUTLINE 863148 CARBIDE BURR MOD C ROUNDEND SINGCUT 8X19-6
CUTLINE 863128 CARBIDE BURR MOD B CYLIND SINGCUT 12,7X25-6
CUTLINE 863231 CARBIDE BURR MOD L CONICAL ROUND S STEEL 9,5X27-6
ROEBUCK TM060192S60 CARBIDE BURR DIAMOND CUT CONE 6 X 19 X 6MM SHANK