Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
PFERD WRC0313/3Z4 BURR 21205143 TC-BURRS WRC 0313/3 C4
PFERD WRC0313/3Z4 BURR 21205143 TC-BURRS WRC 0313/3 C4
Rotary milling file Pferd Tools
References
pferd tools:
21205143
rubix:
80977651
ean:
4007220393161
Technical specifications
Tail diameter
3
mm
Total length
0
mm
Head diameter
3
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD WRC0313/3Z4 BURR 21205143 TC-BURRS WRC 0313/3 C4
Cylindrical burr with radius end according to DIN 8032 with cut conforming to DIN 8033. A combination of cylindrical and ball shaped geometries. Deburring
Technical specifications
Attributes
Tail diameter
3
mm
Total length
0
mm
Head diameter
3
mm
Scope
Universal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.80
excl. VAT
/
Each
£
15.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 863174 CARBIDE BURR MOD D SPHERICAL ALUCUT 12,7X10,8-6
CUTLINE 863151 CARBIDE BURR MOD C ROUNDEND DIACUT 9,5X19-6
ROEBUCK 221569 HSS DEBURRING CUTTER 10-15MM
FACOM CUTTING WHEEL VFA.1204
CUTLINE 863183 CARBIDE BURR MOD F OGIVE S STEEL 12,7X25-6
CUTLINE 863246 SOLID CARBIDE BURR MODEL M CONE HEAD D.3X11-3
CUTLINE 847275 SOLID CARBIDE BURR MODEL D BALL HEAD D6
DORMER P81116.0X6.0 BURR 16.00 MM X 6.00 MM 6814148
CUTLINE 847258 SOLID CARBIDE BURR MODEL F ROUND END TAIL D.3
DORMER P805C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814120
CUTLINE 863117 SOLID CARBIDE BURR MOD B CYLIND CROSS CUT 8X19-6
CUTLINE 863187 CARBIDE BURR MOD F OGIVE SINGCUT 9,5X19-6
CUTLINE 863180 CARBIDE BURR MOD F OGIVE STEELCUT 9,5X19-6
CUTLINE 863152 CARBIDE BURR MOD C ROUNDEND DIACUT 12,7X25-6
FACOM CUTTING WHEEL VFA.1202