BAHCO G1225M06X TC ROTARY BURR


Rotary Burr

References
bahco:G1225M06X
rubix:1054202
ean:7311518036331
brand logo
brand logo
Technical specifications
Tail diameter6 mm
Shape of headArch Pointed
Total length65 mm
See all Specifications

Product details : BAHCO G1225M06X TC ROTARY BURR


Strengths

•Useful in confined spaces due to the pointed nose
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is also indicated in addition to the type of cut for each rotary burr
Deburring of surfaces with round edges and surfaces

Applications

Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium.

Technical specifications


Attributes
Logistic Weight50 g
Tail diameter6 mm
Shape of headArch Pointed
Total length65 mm
Head diameter12 mm
ScopeUniversal
Capacity length25 mm
Show UNSPSC/ECL@SS
£ 52.20 excl. VAT
/ Each
£ 62.64 incl. VAT
  • Usually arrives within 14 working days