GARRYSON CARBIDE BURR 1/2X 1 X 6MM GT3700C-1


ATA Tools Carbide Miller File

References
ata garryson:GT3700C-1
rubix:80000333
brand logo
brand logo
Technical specifications
Tail diameter6 mm
Total length70 mm
Head diameter12 mm
See all Specifications

Product details : GARRYSON CARBIDE BURR 1/2X 1 X 6MM GT3700C-1


Ata tools rotary carbide miller care designed for general deburring where accessibility is a problem. Manufactured to strict quality control standards - incorporates 100% inspection of brazed joints. Combination of ATA air tool with Long Shank Range - gives a guaranteed smoother grinding operation

Strengths

Improved application access
Greater manoeuvrability than a standard bur
Maintaining stock removal
CNC machined - high consistent quality

Applications

Deburring

Technical specifications


Attributes
Tail diameter6 mm
Total length70 mm
Head diameter12 mm
Capacity length25 mm
Show UNSPSC/ECL@SS
£ 51.88 excl. VAT
/ Each
£ 62.26 incl. VAT
  • Usually arrives within 14 working days