Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
ROEBUCK KB60618-2 CARBIDE BURR CYLINDER END CUT 6MM SHANK 6 X 18
ROEBUCK KB60618-2 CARBIDE BURR CYLINDER END CUT 6MM SHANK 6 X 18
Rotary milling file Unbranded
References
unbranded:
KB60618-2
rubix:
229426
Technical specifications
Tail diameter
6
mm
Shape of head
Cylindrical
Total length
18
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK KB60618-2 CARBIDE BURR CYLINDER END CUT 6MM SHANK 6 X 18
Standard and Diamond cut Burrs
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Cylindrical
Total length
18
mm
Head diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.71
excl. VAT
/
Each
£
8.05
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
PFERD KUD 0605/6 INOX 21112582 6MM BALL BURR 900536
CUTLINE 863151 CARBIDE BURR MOD C ROUNDEND DIACUT 9,5X19-6
CUTLINE 863132 SOLID CARBIDE BURR MOD B CYLIND ALU CUT 9,5X19-6
CUTLINE 863165 CARBIDE BURR MOD D SPHERICAL SINGCUT 3X2,7-3
CUTLINE 863206 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 9,5X19-6
PFERD KUD 0302/3 Z3P 21211083 3MM BALL C3 PLUS BURR
DORMER P8056.3X3.0 BURR 6.30 MM X 3.00 MM 6814111
CUTLINE 863193 CARBIDE BURR MOD F OGIVE ALUCUT 12,7X25-6
ROEBUCK TF100190L60 ALUMINIUM CUT BURR BALL NOSED TREE 10MM
ROEBUCK TA030152S30 CARBIDE BURR DIAMOND CUT CYLINDER 3 X 13 X 3MM SHA
CUTLINE 847259 SOLID CARBIDE BURR MODEL F ROUND END TAIL D.6
GT1052-8 DOMED TAPER BURR 1/8
ROEBUCK TF060162S60 CARBIDE BURR DIAMOND CUT BALL NOSE TREE 6 X 18 X 6
CUTLINE 863149 CARBIDE BURR MOD C ROUNDEND SINGCUT 9,5X19-6
CUTLINE 847272 CARBIDE BURR MOD L BALLNOSE CONEHEAD MOD L 12,7