Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
ROEBUCK TH080192S60 CARBIDE BURR DIAMOND CUT FLAME 8 X 19 X 6MM SHANK
ROEBUCK TH080192S60 CARBIDE BURR DIAMOND CUT FLAME 8 X 19 X 6MM SHANK
Rotary milling file Unbranded
References
unbranded:
TH080192S60
rubix:
222689B
Technical specifications
Tail diameter
6
mm
Shape of head
Flame Nose
Total length
19
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK TH080192S60 CARBIDE BURR DIAMOND CUT FLAME 8 X 19 X 6MM SHANK
Standard and Diamond cut Burrs
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Flame Nose
Total length
19
mm
Head diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.95
excl. VAT
/
Each
£
15.54
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 863171 CARBIDE BURR MOD D SPHERICAL DIACUT 12,7X10,8-6
CUTLINE 863168 CARBIDE BURR MOD D SPHERICAL SINGCUT 9,5X9-6
CUTLINE 863170 CARBIDE BURR MOD D SPHERICAL DIACUT 9,5X9-6
CUTLINE 863195 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 3X13-3
ROEBUCK KA61220-6 CARBIDE BURR DIAMOND CUT CYLINDER 12 X 19 X 6MM-TA13
CUTLINE 863141 CARBIDE BURR MOD C ROUNDEND STEELCUT 9,5X19-6
ROEBUCK TL100301P60 CARBIDE BURR 6MM SHANK 10 X 26 BALL NOSED CONE
CUTLINE 847266 CARBIDE BURR MODEL C CYLIND BALLNOSE 12,7
CUTLINE 863164 CARBIDE BURR MOD D SPHERICAL S STEEL 12,7X10,8-6
ROEBUCK TC030132S30 CARBIDE BURR DIAMOND CUT BALL NOSE CYLINDER 3 X 13
GARRYSON GT3200 CARBIDE BURR
CUTLINE 863187 CARBIDE BURR MOD F OGIVE SINGCUT 9,5X19-6
PFERD 21205153 BURR BALL NOSE CYLINDER 3 X 13 3MM
CUTLINE 863127 SOLID CARBIDE BURR MOD B CYLIND SING CUT 9,5X19-6
CUTLINE 863157 CARBIDE BURR MOD D SPHERICAL CROSSCUT 8X7,2-6