Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK WORKSHOP BALL PEIN HAMMER 1.1/2LB TO BS876 680G
ROEBUCK WORKSHOP BALL PEIN HAMMER 1.1/2LB TO BS876 680G
Hammer Roebuck
References
roebuck:
R.031.24BH
rubix:
217011
Technical specifications
Type
Ball-peen hammer
Weight
680.388
g
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK WORKSHOP BALL PEIN HAMMER 1.1/2LB TO BS876 680G
Hickory handles. Handles are sourced and comply to the full FSC timber requirements, produced from heat treated, drop forged EN9 steel in accordance with BS876.
Technical specifications
Attributes
Type
Ball-peen hammer
Weight
680.388
g
Handle
Hickory
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.53
excl. VAT
/
Each
£
23.44
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
THOR 02116 SIZE 4 HIDE MALLET
ROEBUCK NO-BOUNCE MALLET SHORE + DIAMETER 50MM 862408
1/2LB BALL PEIN ENGINEERS HAMMER
FACOM 200C.30 GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 30MM
GEDORE 225 E-40 NYLON HAMMER
ROEBUCK DRAGON CLAW HAMMER 20OZ 587G
THOR 71310C SIZE 1 REPLACEMENT COPPER FACE
THOR 61953W WHITE RUBBER MALLET WOOD HANDLE
THOR 61954W WHITE RUBBER MALLET WOOD HANDLE
GEDORE 226 E-4 RUBBER MALLET
BAHCO 3625PU-50 DEAD BLOW 32 OZ
GEDORE 500G ENGHAMMER 600 IH-500
FACOM 200C.30SLS GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 30MM SLS
BAHCO 479-20 BALL PEIN HAMMER
FACOM MALLET 207A.40