Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK HAMMER RIVIOR FRENCH SECTION 40MM 733687
ROEBUCK HAMMER RIVIOR FRENCH SECTION 40MM 733687
Riveter hammer
References
roebuck:
733687
rubix:
209A7258
ean:
3660338017841
Technical specifications
Type
Riveting hammer
Section
40
mm
Length
335
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HAMMER RIVIOR FRENCH SECTION 40MM 733687
Ash profiled handle. Metal wedge fitting. Standard: ISO 15601
Technical specifications
Attributes
Type
Riveting hammer
Section
40
mm
Length
335
mm
Weight
1062
g
Shape
Other
Handle
Ash
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.53
excl. VAT
/
Each
£
22.24
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
FACOM 200H.28 RIVETING ENGINEERS HAMMERS 28MM
BAHCO HUS-0.6-380 HATCHET
THOR 03208 SIZE A COPPER/HIDE HAMMER
GEDORE 622 H-1500 COPPER HAMMER ROTBAND-PLUS
ROEBUCK SLEDGE HAMMER 4LB BS876 / 400 MM (INCLUDING HEAD)
THOR 04312 SIZE 2 COPPER HAMMER
THOR 77914SPF SIZE 3 REPLACEMENT SUPER PLASTIC FACE
FACOM GRAPHITE HANDLE HAMMER 205C.30
GEDORE 248 ST-30 RECOILLESS HAMMER
THOR 18914 SIZE 3 THOR SUPER PLASTIC HAMMER
ROEBUCK ASH CROSS PEIN PIN HAMMER 4OZ
ESTWING EB3/3LB. CLUB HAMMER EB3/3LB
ROEBUCK HAMMER RIVIOR FRENCH SECTION 32MM 733686
BAHCO 429-20 CLAWHAMMER STEEL TUBE SHAFT
FACOM PANER BREATHER 861D.30