Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit set
ROEBUCK DIAMOND SCREWDRIVER BIT 7 PIECE SET
ROEBUCK DIAMOND SCREWDRIVER BIT 7 PIECE SET
Case of 6 extra-hard 1/4" pozidriv bits and 1 bit holder
References
roebuck:
5103037
rubix:
2518177
ean:
3660338517778
Technical specifications
Number of elements
7
Imprint
Pozidriv
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DIAMOND SCREWDRIVER BIT 7 PIECE SET
Roebuck Extra Hard Bit Set.
Contents: - 1 quick-release end holder - 2 1/4" PZ1x25mm Pozidriv bits - 3 1/4" PZ2x25mm Pozidriv bits - 1 1/4" PZ3x25mm Pozidriv bits
Technical specifications
Attributes
Number of elements
7
Imprint
Pozidriv
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.05
excl. VAT
/
Each
£
20.46
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
WERA 056472 MINICHECK 50MM BITCHECK TX EXTRA TOUGH 6PC
FACOM OPEN ENDS AME.B5
FACOM STM.J6MGRPPB 1/2 HEXAGON BIT SOCKET OGV GRIP SET
ROEBUCK BITS 100 PIECE SET
WERA 056471 MINICHECK 50MM BITCHECK PZ EXTRA TOUGH TORSION 6PC
BRITOOL EXPERT 1/4 INCH BITS SET 30 + ACCESSORIES E131702
FACOM EH102.5.J3 3 BITS SET EH.1025
WERA 057690 BITCHECK 30 IMPAKTOR 1 PH/PZ/TX/HEX IMP DC 30PC
FACOM EN.1J30PB 30PC MAX IMPACT SET (SMALL TOUGH CASE)
STANLEY 1-13-907 BIT & SOCKET SET OF 39 + RATCHET END METRIC 1/4 DRIVE
WERA 059297 KRAFTFORM KOMPAKT 62 33PC
WERA 056490 TOOL-CHECK PLUS 39PC
DEWALT DT70523T-QZ 32 PIECE DRIVER BIT SET
WERA 059295 K'FORM KOMPAKT 60 SL/HEX/PH/PZ/TXBO METRIC 17PC
DEWALT DT71521-QZ 25MM PZ2 SCREWDRIVER BITS PK25