Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
ROEBUCK 22-165-304 CENTRE DRILL SHORT SERIES SIZE 4
ROEBUCK 22-165-304 CENTRE DRILL SHORT SERIES SIZE 4
HSS centring drill bit Unbranded
References
unbranded:
22-165-304
rubix:
9848509
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : ROEBUCK 22-165-304 CENTRE DRILL SHORT SERIES SIZE 4
Countersink angle 60° point geometry 120°.
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.74
excl. VAT
/
Each
£
3.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX K1113-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073545
TITEX K1112-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073536
DORMER A201 HSS DRILL 1.0 X 4.0MM
DORMER A225BS4 DRILL 1/8 INCH X 5/16 INCH 5969166
GUHRING 00381 003.150 CENTRE DRILLS
DORMER A2063.15X8.0 7191812
TITEX K1112-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073541
GUHRING 00381 002.000 DRILLS OTHER 9003810020000
DORMER A205 TIN CENTRE DRILL 2.0 X 5.0MM
IRWIN 6X100MM MASONDRILL 10501821
ROEBUCK A225BS2 223701 HSS CENTRE DRILL BS 2
TITEX K1215-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073604
DORMER A225BS5A DRILL 7/32 INCH X 1/2 INCH 5969171
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 6 726899
DORMER A201 HSS DRILL 3.0 X 8.0MM