Centering bit HSS-G
Diameter | 6.35 mm |
---|---|
Total length | 102 mm |
Body material | hss |
Logistic Weight | 30 g |
---|---|
Packaged dimensions (D x W x H) | 152x50x8 mm |
Package weight | 30 g |
Diameter | 6.35 mm |
Total length | 102 mm |
Body material | hss |
Shape | other |
Steel strapping | no |
Usually arrives within 14 working days