Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00280 003.150 CENTRE DRILLS
GUHRING 00280 003.150 CENTRE DRILLS
HSS centring drill bit Gühring
References
gühring:
9002800031500
rubix:
285A5040
ean:
4031093084390
Technical specifications
Diameter
10
mm
Tip diameter
3.15
mm
Total length
120
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00280 003.150 CENTRE DRILLS
Technical specifications
Attributes
Diameter
10
mm
Tip diameter
3.15
mm
Total length
120
mm
Body material
HSS
Shape
A
Bevel angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.97
excl. VAT
/
Each
£
41.96
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
TITEX K1111TIN-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073530
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 8 X 3.0 862498
TITEX K1111-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073522
DORMER A210 HSS CTR DRILL 1.25 X 3.15MM
TITEX K1113-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073550
DORMER A201 HSS DRILL 2.5 X 8.0MM
ROEBUCK A2008.0 223610 HSS CENTRE DRILL 8.00 X 3.15MM
ROEBUCK A225BS1 223700B HSS CENTRE DRILL BS 1
DORMER A210 HSS CTR DRILL 1.0 X 3.15MM
TITEX K1113-0.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073542
DORMER A2008.0X20.0 DRILL 8.00 MM X 20.00 MM 5969877
ROEBUCK A225BS5 223704 HSS CENTRE DRILL BS 5
ROEBUCK 22-165-305 CENTRE DRILL SHORT SERIES SIZE 5
TITEX K1131-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073572
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 8 X 2.5 726900