Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
ROEBUCK A2008.0 223610 HSS CENTRE DRILL 8.00 X 3.15MM
ROEBUCK A2008.0 223610 HSS CENTRE DRILL 8.00 X 3.15MM
HSS centring drill bit Unbranded
References
unbranded:
CDM/040
rubix:
223610
Technical specifications
Diameter
8
mm
Total length
50
mm
Body material
HSS
Product details
Technical specifications
Product details : ROEBUCK A2008.0 223610 HSS CENTRE DRILL 8.00 X 3.15MM
Centre drills for producing centre holes conforming to DIN 332. Manufactured from High Speed Steel. 60⁰ angle and profile ground. Form A (without protecting chamfer).
Technical specifications
Attributes
Diameter
8
mm
Total length
50
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.41
excl. VAT
/
Each
£
12.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER A2051.25X3.15 DRILL 1.25 MM X 3.15 MM 5969283
TITEX K1113-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073550
TITEX K1113TIN-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073556
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SER MM 12 X 5.0 862502
TITEX K1112-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073539
TITEX K1215-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073598
TITEX K1112-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073537
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 12 X 5.0 862492
CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 12 X 4.0 726904
TITEX K1411S-1X4 HSS CENTRE DRILLS, EXTRA LONG
DORMER A201 HSS DRILL 1.0 X 4.0MM
ROEBUCK A225BS4 223703 HSS CENTRE DRILL BS 4
ROEBUCK 22-165-302 CENTRE DRILL SHORT SERIES SIZE 2
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 4 X 1.0 862494
TITEX K1215-10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073601