Centre Drill
Diameter | 8 mm |
---|---|
Tip diameter | 3.15 mm |
Total length | 50 mm |
Diameter | 8 mm |
---|---|
Tip diameter | 3.15 mm |
Total length | 50 mm |
Body material | cobalt variants |
Shape | cylindrical |
Bevel angle | 60 ° |
Diameter (inch) | 0.124 '' |
Coating | bright |
Tip angle | 60 ° |
Drilling diameter | 3.15 mm |
Usually arrives within 14 working days