TITEX K1411M-2.5X8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073645
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1411M-2.5X8
Rubix:275A6919
Manufacturer :5073645
EAN:4031132032917

Documents
Product details : TITEX K1411M-2.5X8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073645
ALTIUS
Strengths
•For straight contact surfaces in accordance with DIN 332 A
Form A
Form A
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Tip diameter | 2.5 mm |
| Total length | 120 mm |
| Cutting material | hss |
| Shape | round |
| Bevel angle | 60 ° |
| Total length (inches) | 4.724 '' |
| Coating | uncoated |
| Tip angle | 118 ° |
| Drilling diameter | 2.5 mm |
Show UNSPSC/ECL@SS
£ 19.88 excl. VAT
/ Each
£ 23.86 incl. VAT
- Usually arrives within 14 working days