References
Dormer:A2005.0X12.5
Rubix:021497
EAN:7320760030783

Product details : DORMER A2005.0X12.5 DRILL 5.00 MM X 12.50 MM 5969870
HSS centring drills with cylindrical shaft DIN 333A 60 ° uncoated 1xD for normal centre hole.
FORET a centrer 5, 00X12, 50 A200 a 120DEG COURT HSS
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
Technical specifications
Attributes
| Diameter | 12.5 mm |
|---|---|
| Tip diameter | 5 mm |
| Total length | 63 mm |
| Cutting material | hss |
| Shape | a |
| Bevel angle | 60 ° |
| Coating | blank |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 23.96 excl. VAT
/ Each
£ 28.75 incl. VAT
- Usually arrives within 14 working days
