Centre Drill
Diameter | 6.3 mm |
---|---|
Tip diameter | 2.5 mm |
Total length | 45 mm |
Diameter | 6.3 mm |
---|---|
Tip diameter | 2.5 mm |
Total length | 45 mm |
Body material | HSS |
Shape | Round |
Diameter (inch) | 0,248 '' |
Total length (inches) | 1,772 '' |
Coating | Tin |
Tip angle | 118 ° |
Drilling diameter | 2.5 mm |
Usually arrives within 14 working days