Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00581 001.250 TWIST DRILLS 9005810012500
GUHRING 00581 001.250 TWIST DRILLS 9005810012500
HSS centring drill bit Gühring
References
gühring:
9005810012500
rubix:
343A2293
ean:
4031093182034
Technical specifications
Diameter
3.15
mm
Tip diameter
1.25
mm
Total length
31.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00581 001.250 TWIST DRILLS 9005810012500
Technical specifications
Attributes
Diameter
3.15
mm
Tip diameter
1.25
mm
Total length
31.5
mm
Body material
HSS
Shape
A
Bevel angle
118
°
Tip angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.33
excl. VAT
/
Each
£
8.80
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
TITEX K1311-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073620
TITEX K1114-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073566
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 5 X 1.5 862485
TITEX K1131-0.8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073571
TITEX K1111-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073523
TITEX K1313-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073634
GUHRING 00581 001.000 CENTRE DRILLS
GUHRING 00581 008.000 CENTRE DRILLS
TITEX K1111-12.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073520
TITEX K1161-6.3 DRILLS SOLID CARBID TYPE N 5073597
DORMER A2002.5X6.3 DRILL 2.50 MM X 6.30 MM 5969858
GUHRING 00581 003.150 CENTRE DRILLS
GUHRING 00281 002.500 DRILLS OTHER 9002810025000
CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 10 X 4.0 726903
TITEX K1113-0.8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073543