BOSCH LI-ION EXACT ION 12-700 NO BATT 1 5-12 NM / 350-700 RPM 060249
Centre Grip Screwdriver
See technical informationSee documentsReferences
Bosch:EXACT ION 12-700
Rubix:80093491
Manufacturer :0602494404





Documents
Product details : BOSCH LI-ION EXACT ION 12-700 NO BATT 1 5-12 NM / 350-700 RPM 060249
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 12 N.m |
| Weight | 1.3 kg |
| Cordless | yes |
| Battery capacity | 2 Ah |
| Packaging | 1 pack |
Show UNSPSC/ECL@SS
£ 620.92 excl. VAT
/ Each
£ 745.10 incl. VAT
- Usually arrives within 14 working days
