References
Makita:DF001DW
Rubix:2583384
EAN:0088381833837

Product details : MAKITA DF001DW 3.6V SCREWDRIVER
Model DF001D is a lightweight in-line cordless screwdriver powered by 3.6V/1.5Ah built-in Li-ion battery.
Technical specifications
Attributes
| Voltage | 3.6 V |
|---|---|
| Maximum torque | 6 N.m |
| Weight | 0.36 kg |
| Cordless | yes |
| Battery capacity | 1.5 Ah |
| Max speed | 220 rpm |
| Screwing capacity | 32 mm |
Show UNSPSC/ECL@SS
£ 72.00 excl. VAT
/ Each
£ 86.40 incl. VAT
- In stock: Next day delivery
