BOSCH 0602496402 PN-ACCU-SCREWDRIVER EXACT 12V-2-670
Centre Grip Screwdriver
See technical informationSee documentsReferences
Bosch:EXACT 12V-2-670
Rubix:265A5887
Manufacturer :0602496402
EAN:4059952558233






Documents
Product details : BOSCH 0602496402 PN-ACCU-SCREWDRIVER EXACT 12V-2-670
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Maximum torque | 2 N.m |
| Weight | 0.65 kg |
| Cordless | yes |
| Battery capacity | 6 Ah |
| Packaging | 1 pack |
Show UNSPSC/ECL@SS
£ 338.21 excl. VAT
/ Each
£ 405.85 incl. VAT
- Usually arrives within 14 working days
