BOSCH LI-ION EXACT ION 6-1500 NO BATTERY 1-6 NM / 500 MIN RPM 060249
Centre Grip Screwdriver
See technical informationSee documentsReferences
Bosch:EXACT ION 6-1500
Rubix:80094013
Manufacturer :0602494402
EAN:3165140735827





Documents
Product details : BOSCH LI-ION EXACT ION 6-1500 NO BATTERY 1-6 NM / 500 MIN RPM 060249
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 6 N.m |
| Weight | 1.3 kg |
| Cordless | yes |
| Battery capacity | 2 Ah |
| Packaging | 1 pack |
Show UNSPSC/ECL@SS
£ 751.60 excl. VAT
/ Each
£ 901.92 incl. VAT
- Usually arrives within 14 working days
