BOSCH 0.602.496.400 CORDLESS SCREWDRIVER
Centre Grip Screwdriver
See technical informationSee documentsReferences
Bosch:EXACT 12V-6-670
Rubix:243A8826
Manufacturer :0602496400
EAN:4059952558219






Documents
Product details : BOSCH 0.602.496.400 CORDLESS SCREWDRIVER
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Maximum torque | 6 N.m |
| Weight | 0.65 kg |
| Cordless | yes |
| Battery capacity | 6 Ah |
| Packaging | 1 pack |
Show UNSPSC/ECL@SS
£ 368.95 excl. VAT
/ Each
£ 442.74 incl. VAT
- Usually arrives within 14 working days
