References
Bahco:2421V-160
Rubix:80132178
EAN:7314150126774

Product details : BAHCO 2421V-160 FLAT NOSE PLIERS 1000V 160MM
Strengths
•Dip-coated insulation
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
Tips give a good grip and improved accessibility in confined spaces
Particularly suited for gripping flat material
High performance alloy steel body
Chrome plated and anti-corrosion treated finish
Standards: ISO 5745
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10. 000V for 10 seconds at the end of the manufacturing cycle
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
Tips give a good grip and improved accessibility in confined spaces
Particularly suited for gripping flat material
High performance alloy steel body
Chrome plated and anti-corrosion treated finish
Standards: ISO 5745
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10. 000V for 10 seconds at the end of the manufacturing cycle
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Nose shape | flat |
| Length | 160 mm |
| Length of noses | 49 mm |
| Weight | 205 g |
Show UNSPSC/ECL@SS
£ 35.10 excl. VAT
/ Each
£ 42.12 incl. VAT
- Delivery usually within ( 14 ) days
