Chain wrench
Filter Options
Categories
chain wrench (17)
Brand
bahco
(4)
facom
(4)
gedore
(4)
record (irwin)
(1)
ridgid
(4)
11 Product(s) with 17 variant(s):
BAHCO 370-4 CHAIN STRAP WRENCH 4IN
- bahco:370-4
- rubix:80013686
- ean:7311518296193
- In stock: Next day delivery
- Clamping capacity:110 mm
- Length:300 mm
- Weight:780 g
£ 44.51 excl. VAT
/ Each
FACOM CHAIN PIPE WR 136A.2
- facom:136A.2
- rubix:1231476
- ean:3148516677297
- In stock: Next day delivery
- Clamping capacity:140 mm
- Length:360 mm
- Weight:1040 g
£ 81.29 excl. VAT
/ Each
FACOM 137B.6P HIGH POWER CHAIN PIPE WRENCH 80 TO 180MM 137B
- facom:137B.6P
- rubix:221A5145
- ean:3662424069444
- Delivery usually within ( 14 ) days
- Clamping capacity:180 mm
- Length:690 mm
- Weight:1005 g
£ 132.95 excl. VAT
/ Each
BAHCO 372-1.1/2 BAHCO CHAIN WRENCH, 38.1MM JAW 372-1.1/2
- bahco:372-1.1/2
- rubix:257A6754
- ean:7314150133239
- Delivery usually within ( 14 ) days
- Clamping capacity:38 mm
- Length:350 mm
- Weight:1260 g
£ 103.24 excl. VAT
/ Each
RIDGID C-14 CHAIN WRENCH 31315
- ridgid:31315
- rubix:80131237
- ean:0095691313157
- Usually arrives within 14 working days
- Clamping capacity:50 mm
- Length:460 mm
- Weight:1.2 g
£ 157.45 excl. VAT
/ Each
RIDGID C18 CHAIN WRENCH 31320
- ridgid:31320
- rubix:80005344
- ean:0095691313201
- Usually arrives within 14 working days
- Clamping capacity:60 mm
- Length:500 mm
- Weight:2.7 g
£ 242.85 excl. VAT
/ Each
GEDORE 122006 CHAIN PIPE WRENCH AMERICAN PATTERN
- gedore:122006
- rubix:213A4591
- manufacturer :4502510
- ean:4017981122061
- Delivery usually within ( 22 ) days
- Clamping capacity:168 mm
- Length:1090 mm
- Weight:9100 g
£ 403.47 excl. VAT
/ Each
RIDGID C36 CHAIN WRENCH 31330
- ridgid:31330
- rubix:80005343
- ean:0095691313300
- Usually arrives within 14 working days
- Clamping capacity:110 mm
- Length:725 mm
- Weight:7.1 g
£ 533.45 excl. VAT
/ Each
RIDGID 92680 CHAIN TONG
- ridgid:92680
- rubix:209A5251
- ean:0095691926807
- Usually arrives within 14 working days
- Clamping capacity:219 mm
- Length:1029 mm
- Weight:18 g
£ 678.04 excl. VAT
/ Each
IRWIN RECORD NO 240 HANDIWRENCH
- record (irwin):T240 RECORD
- rubix:012193
- In stock: Next day delivery
- Clamping capacity:101 mm
- Length:330 mm
£ 58.20 excl. VAT
/ Each
FACOM OIL-FILTER WR D.149
- facom:D.149
- rubix:1238034
- ean:3148510197470
- Delivery usually within ( 14 ) days
- Clamping capacity:110 mm
- Weight:280 g
£ 50.66 excl. VAT
/ Each















