Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Chain wrench
FACOM OIL-FILTER WR D.149
FACOM OIL-FILTER WR D.149
Chain Wrench
References
facom:
D.149
rubix:
1238034
ean:
3148510197470
Technical specifications
Clamping capacity
110
mm
Weight
280
g
See all Specifications
Product details
Technical specifications
Product details : FACOM OIL-FILTER WR D.149
Strengths
•To remove oil filters when access is not possible with an oil-filter wrench
Applications
To Remove Oil Filters
Technical specifications
Attributes
Logistic Weight
272
g
Packaged dimensions (D x W x H)
140
x
60
x
35
mm
Package weight
267
g
Clamping capacity
110
mm
Weight
280
g
Diameter
110
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.64
excl. VAT
/
Each
£
60.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RIDGID 92680 CHAIN TONG
GEDORE 4535360 122002 CHAIN PIPE WRENCH, AMERICAN PATTERN 1/8-2IN
GEDORE 4502510-122006 CHAIN PIPE WRENCH AMERICAN PATTERN 1-6 IN
BAHCO 370-4 CHAIN STRAP WRENCH 4IN
FACOM 136C.4 DOUBLE EFFECT CHAIN WRENCH 90-140 MM
IRWIN RECORD NO 240 HANDIWRENCH
GEDORE 4548420 CHAIN PIPE WRENCH 2-1/2 INCH
GEDORE 122003-4535440 CHAIN PIPE WRENCH
BAHCO 372-6 CHAIN PIPE WRENCH HD
RIDGID C-14 CHAIN WRENCH 31315
BAHCO 372-1.1/2 BAHCO CHAIN WRENCH, 38.1MM JAW 372-1.1/2
BAHCO 372-8 CHAIN PIPE WRENCH HD
RIDGID C36 CHAIN WRENCH 31330
FACOM CHAIN PIPE WR 136A.2
BAHCO 375-8 PLASTIC STRAP WRENCH 8IN