References
Bahco:372-1.1/2
Rubix:257A6754
EAN:7314150133239

Product details : BAHCO 372-1.1/2 BAHCO CHAIN WRENCH, 38.1MM JAW 372-1.1/2
Strengths
•Suitable for most jobs on metallic tubes
Self-locking function in both directions
Strong chain made of tempered special steel
Jaws and body in forged hardened steel
Double sided tooth system for ratchet-like use
Self-locking function in both directions
Strong chain made of tempered special steel
Jaws and body in forged hardened steel
Double sided tooth system for ratchet-like use
Technical specifications
Attributes
| Logistic Weight | 1370 g |
|---|---|
| Clamping capacity | 38 mm |
| Length | 350 mm |
| Weight | 1260 g |
| Diameter | 49 mm |
Show UNSPSC/ECL@SS
£ 103.24 excl. VAT
/ Each
£ 123.89 incl. VAT
- Delivery usually within ( 14 ) days
