Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Chain wrench
IRWIN RECORD NO 240 HANDIWRENCH
IRWIN RECORD NO 240 HANDIWRENCH
Handiwrench
References
record (irwin):
T240 RECORD
rubix:
012193
Technical specifications
Clamping capacity
101
mm
Length
330
mm
See all Specifications
Product details
Technical specifications
Product details : IRWIN RECORD NO 240 HANDIWRENCH
Handiwrenches are mainly used in confined spaces, such as against a wall or close to a nest of other piping. The pipe can then be easily tightened or loosened with short strokes of the handle.
Technical specifications
Attributes
Clamping capacity
101
mm
Length
330
mm
Diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.20
excl. VAT
/
Each
£
69.84
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 370-4 CHAIN STRAP WRENCH 4IN
GEDORE 4548420 CHAIN PIPE WRENCH 2-1/2 INCH
FACOM OIL-FILTER WR D.149
BAHCO 375-8 PLASTIC STRAP WRENCH 8IN
GEDORE 122003-4535440 CHAIN PIPE WRENCH
BAHCO 372-6 CHAIN PIPE WRENCH HD
RIDGID C18 CHAIN WRENCH 31320
BAHCO 372-8 CHAIN PIPE WRENCH HD
GEDORE 4502510-122006 CHAIN PIPE WRENCH AMERICAN PATTERN 1-6 IN
BAHCO 372-1.1/2 BAHCO CHAIN WRENCH, 38.1MM JAW 372-1.1/2
FACOM 136C.4 DOUBLE EFFECT CHAIN WRENCH 90-140 MM
RIDGID C-14 CHAIN WRENCH 31315
FACOM CHAIN PIPE WR 136A.2
RIDGID C36 CHAIN WRENCH 31330
FACOM 137B.6P HIGH POWER CHAIN PIPE WRENCH 80 TO 180MM 137B