Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
ATLASCOPCO CHISELWIDE ANGLE TEXTPART NO 3085033300.
ATLASCOPCO CHISELWIDE ANGLE TEXTPART NO 3085033300.
Chisel
References
atlas copco:
3085033300
rubix:
4527721
ean:
7322590015640
Technical specifications
Length
165
mm
Width
55
mm
See all Specifications
Product details
Technical specifications
Product details : ATLASCOPCO CHISELWIDE ANGLE TEXTPART NO 3085033300.
Chisels with square shank 13.0 mm
Applications
The Atlas Copco chisels provide excellent quality and comes in various shapes and dimensions. All chisels are through hardened.
Technical specifications
Attributes
Logistic Weight
247
g
Length
165
mm
Width
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.21
excl. VAT
/
Each
£
48.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3740-125 FLAT CHISEL 15MM OVAL SHANK
ROEBUCK 652528 CHISEL FOR DRILLING HAMMER LENGTH MM 250
ROEBUCK CHISEL LENGTH 200MM 828644
FACOM 262A.18 24 X 180 RIBBED CHISEL 262A-18
FACOM 262A.20 26 X 200 RIBBED CHISEL 262A-20
CP CHISEL A046073
MILWAUKEE 4932479894 3/4 BEVELED EDGE CHISEL
STAHLWILLE 70020005 COLD CHISEL
IRWIN MARPLES M373 CHISEL 2 INCH
GEDORE 95-253 COLD CHISEL
ROEBUCK CHISEL LENGTH 250MM 733694
GEDORE 95-250 COLD CHISEL
IRWIN MARPLES M444 CHISEL 1.1/2 INCH
ROEBUCK SLITTING CHISEL 240MM HAND GUARD
BAHCO 3745-150 CAPE CHISEL