Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
MILWAUKEE 4932479894 3/4 BEVELED EDGE CHISEL
MILWAUKEE 4932479894 3/4 BEVELED EDGE CHISEL
Chisel Milwaukee
References
milwaukee:
3/4" Beveled Edge Chisel
rubix:
395A6462
manufacturer :
4932479894
ean:
4058546376888
Product details
Technical specifications
Product details : MILWAUKEE 4932479894 3/4 BEVELED EDGE CHISEL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.67
excl. VAT
/
Each
£
11.60
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
GEDORE 95-400 COLD CHISEL
STANLEY 4-18-332 FATMAX COLD CHISEL 1 X 12 INCH
BOSCH 2.608.690.106 POINTED CHISEL - 400MM ON 28MM HEX SHANK
BOSCH 280MMSDSMAXFLATCHIS 1618600210
ARMEG SDS CHISEL 20MM WIDE X 250MM LONG G250B4C
FACOM 262A.18 24 X 180 RIBBED CHISEL 262A-18
BOSCH SDS MAX CHISEL FLAT 1618601008
BOSCH SDS+ ANGLED TILE CHISEL MP2608690091
ROEBUCK 652529 CHISEL FOR DRILLING HAMMER LENGTH MM 280
DEWALT SDS-MAX WIDE CHISEL 300 X 80MM DT6825-QZ
FACOM CHISEL 263.18
ROEBUCK SLITTING CHISEL 240MM HAND GUARD
MILWAUKEE 4932479892 1/4 BEVELED EDGE CHISEL
IRWIN MARPLES M373 CHISEL 1/2 INCH
MAKITA D-08707 COLD CHISEL 19X280 (17MM HEX S