ROEBUCK 70MM WIRE WHEEL BRUSH CIRCULAR 6MM SHAFT, WAVY S/STEEL 840378
Circular brush on rod, corrugated stainless steel wire
See technical informationSee documentsReferences
Roebuck:840378
Rubix:209A7516
EAN:3660338059018

Documents
Product details : ROEBUCK 70MM WIRE WHEEL BRUSH CIRCULAR 6MM SHAFT, WAVY S/STEEL 840378
Use in hard to reach places.
.
Medium density filling for light and medium applications. .
Uses: deburring, carding, lacquer and slag removal, scaling, etching, cleaning, for homogeneous shiny surfaces. .
6 mm Rod .
Thickness 18 mm
Medium density filling for light and medium applications. .
Uses: deburring, carding, lacquer and slag removal, scaling, etching, cleaning, for homogeneous shiny surfaces. .
6 mm Rod .
Thickness 18 mm
Strengths
Ideal for places that are difficult to access
Technical specifications
Attributes
| Rod diameter | 6 mm |
|---|---|
| Brush diameter | 70 mm |
| Wire diameter | 0.3 mm |
| Speed | 15000 rpm |
| Wire | stainless steel |
| Use | de-burring, lacquer removal, tarter removal, polish removal, cleaning for homogeneous glossy surfaces |
Show UNSPSC/ECL@SS
£ 8.18 excl. VAT
/ Each
£ 9.82 incl. VAT
- Usually arrives within 14 working days
