KLINGSPOR 358356 ROTARY WIRE BRUSH 70 X 16 X 6 MM 0.3 STEEL BRS 600 W


Wheel Brush

References
klingspor:358356
rubix:228A8845
ean:4014855450718
brand logo
brand logo
Technical specifications
Rod diameter6 mm
Brush diameter70 mm
See all Specifications

Product details : KLINGSPOR 358356 ROTARY WIRE BRUSH 70 X 16 X 6 MM 0.3 STEEL BRS 600 W


Crimped wire design for gentle cleaning of small to medium surfaces - Excellently suitable for components with difficult access such as beads, flanged edges - Good brushing performance even with profiled workpieces

Technical specifications


Attributes
Rod diameter6 mm
Brush diameter70 mm
GrainOther
Speed15000 rpm
Width16 mm
Diameter70 mm
WireSteel
UseSmall to Medium Surface
Show UNSPSC/ECL@SS
£ 4.65 excl. VAT
/ Each
£ 5.58 incl. VAT
  • Usually arrives within 14 working days