Wire Brush
Rod diameter | 14 mm |
---|---|
Brush diameter | 65 mm |
Rod diameter | 14 mm |
---|---|
Brush diameter | 65 mm |
Wire diameter | 0.35 mm |
Diameter | 65 mm |
Thickness | 0.35 mm |
Wire | NOSKW |
Use | Cleaning;Finishing;Removing Paint, Rust, and Oxidation |
Usually arrives within 14 working days