Circular Brush/Rod
Rod diameter | 6 mm |
---|---|
Brush diameter | 40 mm |
Logistics dimensions (L x W x H) | 41x41x45 mm |
---|---|
Logistic Weight | 46 g |
Rod diameter | 6 mm |
Brush diameter | 40 mm |
Speed | 15000 rpm |
Diameter | 40 mm |
Thickness | 11 mm |
Wire | steel |
Use | edge honing-finishing bores-deburring-minor cleaning work |
Usually arrives within 14 working days