Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN 0008-600.521 WIRE BRUSH ROTARY STEEL 100MM X 10MM 6MM SHANK
OSBORN 0008-600.521 WIRE BRUSH ROTARY STEEL 100MM X 10MM 6MM SHANK
Circular brush on rod Osborn
References
osborn:
0008-600.521
rubix:
249A2811
manufacturer :
0008600521
ean:
4013349101655
Product details
Technical specifications
Product details : OSBORN 0008-600.521 WIRE BRUSH ROTARY STEEL 100MM X 10MM 6MM SHANK
Technical specifications
Attributes
Logistics dimensions (L x W x H)
37
x
100
x
100
mm
Logistic Weight
115
g
Diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.79
excl. VAT
/
Each
£
2.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 50MMX6MMCUPBRUSH 0002-930821
KLINGSPOR 358369 ROTARY BRUSH 70X12X6MM POLYAMIDE SIC G320 BRS 600 P
OSBORN CIRCULAR BRUSH 50 X 17 X 6MM SHANK 0.3MM WIRE 504162
KLINGSPOR 358358 ROTARY WIRE BRUSH 40 X 9 X 6 MM 0.2 SSTEEL BRS 600 W
PFERD 43104011 ROTARY WIRE BRUSH 60 X 15 X 6 MM STEEL 0.20
PFERD 43102023 ROTARY WIRE BRUSH 30 X 9 X 6 MM INOX 0.20
OSBORN CIRCULAR BRUSH 70 X 18 X 6MM SHANK 0.3MM WIRE 506162
OSBORN 7003600821 CUP BRUSH CRIMPED WIRE STEEL D50
KLINGSPOR 358346 ROTARY WIRE BRUSH 30 X 9 X 6 MM 0.2 STEEL BRS 600 W
OSBORN 9906011449 WHEEL BRUSH WITH SHANK SIC WIRE D50
OSBORN 7002503542 WHEEL BRUSH CRIMPED WIRE BRASS D40
OSBORN 0008-600 531 ECO 100MM X 10MM ST/ST 0.20 WIRE
OSBORN 0002504341 WHEEL BRUSH CRIMPED WIRE S/S D50
OSBORN PLASTIC BONDED ORG SAFETY CIRC BRUSH 63MM DIAX6MM SHANK 911941
PFERD 43105023 ROTARY WIRE BRUSH 80 X 4 X 6 MM INOX 0.20