OSBORN 7602506162 WHEEL BRUSH CRIMPED WIRE STEEL D70
Wheel brushes, crimped wire
See technical informationReferences
Osborn:7602-506.162
Rubix:387A5186
Manufacturer :7602506162
EAN:4013349570086

Product details : OSBORN 7602506162 WHEEL BRUSH CRIMPED WIRE STEEL D70
Crimped wheel brush, industrial quality, for use on power drills and high-speed machines.
Strengths
Thanks to a number of selectable trim materials and brushdiameters there is a brush for every application
Small brush diameter enables access to difficult to reached places
Also suitable for use on high-speed machines
TÜV-Süd certified (safety tested, production monitored)
Small brush diameter enables access to difficult to reached places
Also suitable for use on high-speed machines
TÜV-Süd certified (safety tested, production monitored)
Applications
Edge honing, finishing bores, deburring and minor cleaning work.
Technical specifications
Attributes
| Logistic Weight | 166,96 g |
|---|---|
| Brush diameter | 70 mm |
Show UNSPSC/ECL@SS
£ 7.20 excl. VAT
/ Each
£ 8.64 incl. VAT
- In stock: Next day delivery















