References
3M:17143
Rubix:269581
Manufacturer :7000077936
EAN:04046719750870

Product details : 3M 03772 CLEAN AND FINISHING FLAP BRUSH 75MMX45MMX6MM P60
Use 3M™ Combi Wheel for a wide range of finishes. Our wheels are made of a unique combination of aluminium oxide coated abrasives and Scotch-Brite™. The wheels provide a combination of cutting action and gentle uniform finish, as well as removing scratches.
3M™ Combi wheel is made of a unique mixture of aluminium oxide coated abrasives and Scotch-Brite™. Our combi wheels are designed for a wide range of finishes.
Strengths
Combination of cutting action and gentle finishing;Removes scratches;Generates a uniform finish
Applications
Use for a wide range of finishes
Technical specifications
Attributes
| Package weight | 129 g |
|---|---|
| Rod diameter | 6 mm |
| Brush diameter | 75 mm |
| Grain | 60 |
| Speed | 8500 rpm |
| Width | 75 mm |
| Use | for a wide range of finishes;removes scratches;in medium/high pressure stainless, cobalt chrome and nickel alloy applications |
| 45 mm |
Show UNSPSC/ECL@SS
£ 15.70 excl. VAT
/ Each
£ 18.84 incl. VAT
- In stock: Next day delivery