DEWALT DT10624 EXTREME FRAMING CIRCULAR SAW BLADE 165 X 20 X 24T


EXTREME 2nd Fix Circular Saw Blade 165mm 20mm Bore 24T

References
dewalt:DT10624-QZ
rubix:80316477
ean:5035048085820
brand logo
brand logo
Technical specifications
MaterialTungsten Carbide
See all Specifications

Product details : DEWALT DT10624 EXTREME FRAMING CIRCULAR SAW BLADE 165 X 20 X 24T


For use with portable and stationary saws C3 next gen carbide up to 3 regrinds & 2x life (vs construction range) Resin filled expansion slots dampen noise and vibration N/A
Extreme Framing Blade (Cordless) 165 x 20mm 24Teeth

Strengths

Impact Resistant Carbide Proprietry Grade Carbide Expansion Slots

Applications

Reduced chipping and breakage. Reduced Vibration Longer Life

Technical specifications


Attributes
MaterialTungsten Carbide
Diameter165 mm
Number of teeth24
Show UNSPSC/ECL@SS
£ 19.74 excl. VAT
/ Each
£ 23.69 incl. VAT
  • Usually arrives within 14 working days