• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Hand tools(25,177)
  • Portable power tools(1,510)
  • Pneumatic tools(192)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,419)
  • Special tools(3,235)
See Tools & Metrology
  • Screwdrivers(1,303)
  • Clamping tools(16,712)
  • Pliers, vices, clamps(2,325)
  • Saws, cutters, files(2,689)
  • Extractors(444)
  • Storage(1,815)
  • Hammers, impact tools(1,192)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
DRAPER 28112 METAL BANDSAW BLADE 1638MM X 1/2IN 24TPI

DRAPER 28112 METAL BANDSAW BLADE 1638MM X 1/2IN 24TPI

Draper

See technical information
References
Draper:28112
Rubix:154A9764
Manufacturer :28112
brand logo
brand logo

Product details : DRAPER 28112 METAL BANDSAW BLADE 1638MM X 1/2IN 24TPI


Bandsaw blades for metal.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 20.25 excl. VAT
/ Each
£ 24.30 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

BOSCH RECIPRO BRICK BLADES S1543HMDRAPER 29265 GEN PUR HACKSAWBAHCO 3942-228-5-HSL-10P RECIP HCS 228MM JS5 HSL 10PECLIPSE BLADE HSS AH 17 X 1 1/4 X 0.062 X 10TPI AE363R PACK OF 10DRAPER 70470 OMT CARBIDE SAW BLADE - 88MMDRAPER 38593 RECIP SAW BLADE 5PCS - S1122AFKLINGSPOR 670496 RS603WR RECIP BLADE 150X19X12MM CUT 130MM 4TPI PK5DEWALT DT1945-QZ CIRC SAW BLADE 190X30MM 40T (AC)DRAPER 38803 RECIP SAW BLADE 5PCS - S1531LLENOX 9 PIECE WOOD AND METAL RECIPROCATING BLADE KIT 121439KPEBAHCO 91-027-5P JIGSAWBLADES T-SHANK 5-PACKBAHCO 3940-228-10-DSL-10P RECIP BIM 228MM 10TPI DSL 10PROEBUCK SABRE SAW BLADE METAL BI-METAL FA LENGTH 206MM PACK 2 854375BAHCO 8501-13F CIRCULAR SAW BLADE 184MMBOSCH JIGSAW BLADES T101D 2608630032 PACK OF 5
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap