BOSCH 2.608.657.407 S925VF BIM HEAVY FOR METAL 5PACK RECIP SAW BLADE 5
Sabre saw blade S 925 VF
See technical informationReferences
Bosch:2608657407
Rubix:224A5775
EAN:3165140451949

Product details : BOSCH 2.608.657.407 S925VF BIM HEAVY FOR METAL 5PACK RECIP SAW BLADE 5
Materials: BIM Gear configuration: variable pitch [mm] / TPI: 1.8/2.6 / 10/14 Sheets, thick [mm]: 2-10 Thin-walled tubes/profiles: open + closed [mm]: <100 Thick-walled tubes/profiles: open + closed [mm]: <100 Profiles, tubes: closed [mm]: <100 Profiles, tubes: open [mm]: <100 Area of use: Medium to thick sheet metal (2 - 10 mm), thin-walled and thick-walled pipes and profiles (< 100 mm). Ideal for demolition work in metal. Fine, effortless cutting Model: S 925 VF
Technical specifications
Attributes
| Logistic Weight | 131 g |
|---|---|
| Packaged dimensions (D x W x H) | 215x50x5 mm |
| Package weight | 130 g |
| Length | 150 mm |
| Material | bim |
| Type | saber saw blade |
| Total length | 150 mm |
Show UNSPSC/ECL@SS
£ 17.88 excl. VAT
/ Each
£ 21.46 incl. VAT
- In stock: Next day delivery
