BOSCH RECIPRO BRICK BLADES S1243HM


Sabre saw blade S 1243 HM

References
bosch:2608650355
rubix:1243558
manufacturer :2 608 650 355
ean:3165140413510
brand logo
brand logo
Technical specifications
Length300 mm
Materialcarbide
See all Specifications

Product details : BOSCH RECIPRO BRICK BLADES S1243HM


Materials: Carbide Monomur brick [mm]: <215 Fiber cement [mm]: <215 Pitch [mm] / TPI: 12.7 / 2 Thermostone / aerated concrete [mm]: <215 Brick, red [mm]: <215
Total length [mm]: 305Thickness [mm]: 1.5Areas of use: For intermediate-sized bricks with a thickness of less than 215 mm Model: S 1243 HM

Technical specifications


Attributes
Logistic Weight124 g
Packaged dimensions (D x W x H)340x64x5 mm
Package weight118 g
Length300 mm
Materialcarbide
Show UNSPSC/ECL@SS
£ 38.11 excl. VAT
/ Each
£ 45.73 incl. VAT
  • Usually arrives within 14 working days