BOSCH 2 608 636 707 JIGSAW BLADE T321BF (PK5)

Jigsaw Blade

See technical information

References

Bosch:2608636707
Rubix:263A5544
EAN:3165140597012
brand logo

Technical specifications

Length92 mm
Materialbi-metal
Typejigsaw blade
See all Specifications

Product details : BOSCH 2 608 636 707 JIGSAW BLADE T321BF (PK5)


Strengths

•Long Life cutting metal pipes and profiles
Combines hard teeth and flexible body through Bi-Metal welding
Fits all T-shank jigsaws
May come in old design

Technical specifications


Attributes
Logistic Weight43 g
Packaged dimensions (D x W x H)200x80x2 mm
Package weight40 g
Length92 mm
Materialbi-metal
Typejigsaw blade
Total length132 mm
£ 11.68 excl. VAT
/ Each
£ 14.02 incl. VAT
  • Usually arrives within 14 working days