FLUKE ACD-10 PLUS AC CLAMP METER 600 A CAPACITY FREQUENCY JAW 25 MM
Clamp Multimeter
See technical informationReferences
Amprobe:ACD-10 PLUS
Rubix:120A7980
Manufacturer :3037808
Product details : FLUKE ACD-10 PLUS AC CLAMP METER 600 A CAPACITY FREQUENCY JAW 25 MM
The Amprobe ACD-10 PLUS clamp multimeter has thinner jaws than standard digital clamp multimeters (only 0.4″/10mm thick) allowing access to tight measurement areas and still handles conductors up to 1.0 (25mm).
It combines the convenience and flexibility of an AC/DC current clamp meter with the most frequently used digital multimeter functions, including ac/dc current and voltage, capacitance, and frequency.
Strengths
- Measures AC and DC voltage to 600V and AC current to 600A to handle residential/commercial and small industrial applications
- Thin jaws, only 10mm (0.4″) thick make it easier to maneuver between tightly packed conductors
- Measures frequency, resistance, and capacitance
- Features continuity beeper to quickly find opens and shorts
- Accommodates conductors up to 1.0″ (25mm) in diameter
- Auto ranging saves time by instantly selecting correct range
- Auto power off to conserve battery life
- Rubber over-molded case absorbs shock
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 110.37 excl. VAT
/ Each
£ 132.44 incl. VAT
- Usually arrives within 14 working days


