References
Fluke:FLUKE-365/E
Rubix:2015500
Manufacturer :3790607
EAN:0095969559874
Documents
Product details : FLUKE 365/E DETACHABLE TRMS CLAMP METER
The Fluke 365 is a rugged meter perfect for jobs where access to wires is difficult. The 365’s thin, small jaw is detachable with a flexible lead, which makes gaining access to wires and viewing the display easier than ever.
Strengths
AC and DC current measurement with detachable jaw
AC and DC voltage measurement
Detachable jaw makes accessing wires and viewing the display easier
Built in flashlight/torch allows for easy illumination and identification of wires
Compact design fits in your hand and can be used while wearing protective equipment
State of the art signal processing allows for use in noisy electrical environments while providing stable readings
Large, easy to read, backlight display automatically sets the correct measurement range so you do not need to change switch positions while taking a measurement
Three-year warranty
It has soft carrying case
AC and DC voltage measurement
Detachable jaw makes accessing wires and viewing the display easier
Built in flashlight/torch allows for easy illumination and identification of wires
Compact design fits in your hand and can be used while wearing protective equipment
State of the art signal processing allows for use in noisy electrical environments while providing stable readings
Large, easy to read, backlight display automatically sets the correct measurement range so you do not need to change switch positions while taking a measurement
Three-year warranty
It has soft carrying case
Technical specifications
Attributes
| Measurement range | 200 a;600 v;600/6000 ω |
|---|---|
| Opening capacity | 18 mm |
Show UNSPSC/ECL@SS
£ 376.21 excl. VAT
/ Each
£ 451.45 incl. VAT
- Usually arrives within 14 working days
