FLUKE 771 MILLIAMP PROCESS CLAMP METER
Fluke Milliamp Process Clamp Meter
See technical informationSee documentsReferences
Fluke:771
Rubix:2004810
Manufacturer :2646347
Documents
Product details : FLUKE 771 MILLIAMP PROCESS CLAMP METER
The Fluke 771 delivers all the basics. It measures 4-20 mA signals without "breaking the loop", allowing you to measure low level dc current while saving downtime and money. You can also use it to measure output signals from transmitters without breaking the loop when maintaining and troubleshooting process and automation equipment. This saves time and avoids disruption to the process. For more convenience, the detachable clamp can be attached to the wire you're testing while you move the meter-connected by the extension cable-to a better viewing position. This is especially helpful for taking readings in tight locations.
Strengths
Captures and displays changing measurements with Hold function
Extends battery life with auto-off and backlight timeout
Dual backlit display with both mA measurement and percent of 4 to 20 mA span
Measurement Spotlight to illuminate hard to see wires in dark enclosures
Measures 10 to 50 mA signals in older control systems using the 99.9 mA range
Automatically changes the 4 to 20 mA output for remote testing
Extends battery life with auto-off and backlight timeout
Dual backlit display with both mA measurement and percent of 4 to 20 mA span
Measurement Spotlight to illuminate hard to see wires in dark enclosures
Measures 10 to 50 mA signals in older control systems using the 99.9 mA range
Automatically changes the 4 to 20 mA output for remote testing
Applications
For PLC and Control System
Output Signals from Transmitters
Output Signals from Transmitters
Technical specifications
Attributes
| Measurement range | 0 to 20,99ma |
|---|---|
| Opening capacity | 8 mm |
Show UNSPSC/ECL@SS
£ 876.33 excl. VAT
/ Each
£ 1,051.60 incl. VAT
- Usually arrives within 14 working days




