References
Fluke:I1010
Rubix:80039690
Manufacturer :617735
EAN:0095969048200

Product details : FLUKE I1010 AC/DC CURRENT CLAMP (1000 A)
Large AC/DC current clamp. Fluke current clamps are the ideal instruments for extending the current ranges of Fluke test and measurement instruments. Battery-powered current clamp with Hall effect for measurement of AC currents up to 600A and DC currents up to 1000A. 1mV/Amp output for easy reading on your meter. The i1010 is compatible with most Fluke multimeters or any other current-measuring instrument that accepts safety-insulated banana plugs.
Technical specifications
Attributes
| Measurement range | 1000 a |
|---|---|
| Category of preload | cat iii 600 v |
| Opening capacity | 30 mm |
Show UNSPSC/ECL@SS
£ 807.06 excl. VAT
/ Each
£ 968.47 incl. VAT
- Usually arrives within 14 working days