References
Facom:712BPB
Rubix:237A2466
EAN:3662424145124
Product details : FACOM 712BPB SMART CLAMP DMM
FUNCTIONS:
Min-Max function
Hold function of the measured value (HOLD)
Backlit LCD display includes 2 lines for reading measured values
Automatic range selection
Battery status display
Technical data:
Capacity 600 A (AC/DC)
Voltmeter: AC/DC 600 V (CAT III)
Resistance: 10 MΩ
Frequency: 3 KHz
Continuity test
Min-Max function
Hold function of the measured value (HOLD)
Backlit LCD display includes 2 lines for reading measured values
Automatic range selection
Battery status display
Technical data:
Capacity 600 A (AC/DC)
Voltmeter: AC/DC 600 V (CAT III)
Resistance: 10 MΩ
Frequency: 3 KHz
Continuity test
Technical specifications
Attributes
| Measurement range | 0/600 v;0/10 mω;0/3 khz |
|---|---|
| Category of preload | cat iii 600 v |
Show UNSPSC/ECL@SS
£ 141.78 excl. VAT
/ Each
£ 170.14 incl. VAT
- Delivery usually within ( 14 ) days

